06B-1/Z=57 NR. CS05057
Description
SATI 06B-1/Z=57 NR. CS05057
Part # 06B-1/Z=57 NR. CS05057
BDI # 1404757
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
05B-1/Z=57 NR. CS04057
Description
SATI 05B-1/Z=57 NR. CS04057
Part # 05B-1/Z=57 NR. CS04057
BDI # 840141
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
5.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.85
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 14MM Plain Bore
Pitch Diameter - Millimeter:
145.22
Mounting Method:
Rough Bore
06B-1/Z=57 1210 NR. TS05057
Description
SATI 06B-1/Z=57 1210 NR. TS05057
Part # 06B-1/Z=57 1210 NR. TS05057
BDI # 840760
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
08B-1/Z=57 NR. CS09057
Description
SATI 08B-1/Z=57 NR. CS09057
Part # 08B-1/Z=57 NR. CS09057
BDI # 1404792
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore