72-3M-15 NR. 03M1572
Description
SATI 72-3M-15 NR. 03M1572
Part # 72-3M-15 NR. 03M1572
BDI # 1403795
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
72-8M-50 NR. 08M5072
Description
SATI 72-8M-50 NR. 08M5072
Part # 72-8M-50 NR. 08M5072
BDI # 1403951
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Rough Bore
72-3M-09 NR. 03M0972
Description
SATI 72-3M-09 NR. 03M0972
Part # 72-3M-09 NR. 03M0972
BDI # 1403775
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
72-8M-30 2517 NR. 0830072
Description
SATI 72-8M-30 2517 NR. 0830072
Part # 72-8M-30 2517 NR. 0830072
BDI # 17006771
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
72XL037 AL NR. XA37072
Description
SATI 72XL037 AL NR. XA37072
Part # 72XL037 AL NR. XA37072
BDI # 1405650
Features
Pitch Diameter - Inch:
4.583
Inch - Metric:
Inch
Outside Diameter - Inch:
4.564
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
116.42
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525