08B-1/Z=80 NR. CS09080
Description
SATI 08B-1/Z=80 NR. CS09080
Part # 08B-1/Z=80 NR. CS09080
BDI # 840241
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
08B-2/Z=80 NR. CD09080
Description
SATI 08B-2/Z=80 NR. CD09080
Part # 08B-2/Z=80 NR. CD09080
BDI # 840104
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore