PHP 8SPZ200TB
Description
PHP 8SPZ200TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPZ200TB
BDI # 1282720
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.031
Outside Diameter - Millimeter:
204
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3020
Number of Grooves:
8
PHP 48-14M-40TB
Description
PHP 48-14M-40TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-40TB
BDI # 1289695
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
PHP 50-14M-40TB
Description
PHP 50-14M-40TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50-14M-40TB
BDI # 1289696
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
222.82
Mounting Method:
Bushed
PHP 48-14M-85TB
Description
PHP 48-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-85TB
BDI # 1289748
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
PHP 6SPB190TB
Description
PHP 6SPB190TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPB190TB
BDI # 1282246
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.756
Outside Diameter - Millimeter:
197
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
6