PHP 90-14M-40RSB
Description
PHP 90-14M-40RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 90-14M-40RSB
BDI # 1290059
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
PHP 90-8M-50RSB
Description
PHP 90-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 90-8M-50RSB
BDI # 1290007
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
PHP 90-8M-20RSB
Description
PHP 90-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 90-8M-20RSB
BDI # 1289935
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
PHP 90-14M-115RSB
Description
PHP 90-14M-115RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 90-14M-115RSB
BDI # 1290119
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
PHP 90-14M-170RSB
Description
PHP 90-14M-170RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 90-14M-170RSB
BDI # 1290139
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170