PHS 06B-3B40

COMPARE

PHS 06B-3B40

Description
PHS 06B-3B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-3B40

BDI # 1284906

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.78

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.99
Pitch Diameter - Millimeter: 121.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY