PHS 06B-3B45
Description
PHS 06B-3B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B45
BDI # 1284908
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore