PHS 10B-1AH19
Description
PHS 10B-1AH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1AH19
BDI # 24759355
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore