PHS 10B-1AH36
Description
PHS 10B-1AH36 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1AH36
BDI # 1285449
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
PHS 10B-1A36
Description
PHS 10B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A36
BDI # 1285448
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
PHS 10B-1B36
Description
PHS 10B-1B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B36
BDI # 1285545
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
PHS 10B-1BH36
Description
PHS 10B-1BH36 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH36
BDI # 1285546
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore