PHS 12B-2BH16

COMPARE

PHS 12B-2BH16

Description
PHS 12B-2BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-2BH16

BDI # 1286085

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.844

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY