PHS 200-1A60
Description
PHS 200-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1A60
BDI # 1291978
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
49.202
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Rough Bore