PHS 20B-3C80
Description
PHS 20B-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C80
BDI # 1286878
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore