PHS 24B-2B30
Description
PHS 24B-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2B30
BDI # 1287046
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore