PHS 28B-2C45
Description
PHS 28B-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C45
BDI # 1287182
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Rough Bore
PHS 28B-2C48
Description
PHS 28B-2C48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C48
BDI # 1287183
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.757
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.75
Pitch Diameter - Millimeter:
679.63
Mounting Method:
Rough Bore