PHS 35-1B30

COMPARE

PHS 35-1B30

Description
PHS 35-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1B30

BDI # 1287407

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.793
Pitch Diameter - Millimeter: 91.135
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1A30

COMPARE

PHS 35-1A30

Description
PHS 35-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1A30

BDI # 1287372

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.793
Pitch Diameter - Millimeter: 91.135
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1TB30

COMPARE

PHS 35-1TB30

Description
PHS 35-1TB30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1TB30

BDI # 1287434

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.793
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 91.135
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY