BA2B 459424

COMPARE

BA2B 459424

Description
BA2B 459424 ANG CONTACT THRUST BALL BRG ; 120MM BORE 215MM OD 80MM WD

SKF

Part # BA2B 459424

BDI # 1299182

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Flush Ground: Yes

Contact Angle: 40 Degree | 35 Degree
Other Features: Double Row Thrust Pack | Angular Contact
Cage Material: Phenolic | Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY