75X95X10 CRW1 R
Description
CRSEAL 75X95X10 CRW1 R SGL LIP SEAL ; 2.953MM SHAFT DIA 95MM HOUSING BORE
Part # 75X95X10 CRW1 R
BDI # 1243957
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184984
14848 / 1.5X1.989X0.25 HMA22 R
Description
CRSEAL 14848 / 1.5X1.989X0.25 HMA22 R ; LIP SEAL
Part # 14848 / 1.5X1.989X0.25 HMA22 R
BDI # 1242509
Features
Housing Bore - Millimeter:
50.521
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.989
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603277
80X105X10 CRW1 V
Description
CRSEAL 80X105X10 CRW1 V SGL LIP SEAL ; 3.15MM SHAFT DIA 105MM HOUSING BORE
Part # 80X105X10 CRW1 V
BDI # 1244038
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185205
19834 / 2X2.75X0.25 HM21 R
Description
CRSEAL 19834 / 2X2.75X0.25 HM21 R SEAL
Part # 19834 / 2X2.75X0.25 HM21 R
BDI # 1245463
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604923
8665 / 0.875X1.375X0.25 CRWA5 V
Description
CRSEAL 8665 / 0.875X1.375X0.25 CRWA5 V ; DBL LIP SEAL
Part # 8665 / 0.875X1.375X0.25 CRWA5 V
BDI # 1242260
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187410