7024 CD/P4ADGG155
Description
7024 CD/P4ADGG155 ANG CONTACT BALL BRG ; 120MM IDX180MM ODX28MM W 15DEG
Part # 7024 CD/P4ADGG155
BDI # 22496210
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7210 ACD/P4ADGB
Description
7210 ACD/P4ADGB ANG CONTACT BALL BRG ; PRECISION
Part # 7210 ACD/P4ADGB
BDI # 1268414
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7211DU
Description
7211DU ANG CONTACT BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 7211DU
BDI # 662670
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254554
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7020 CD/P4ADGA
Description
7020 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 7020 CD/P4ADGA
BDI # 1265521
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
71930 CD/P4ADGA
Description
71930 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 71930 CD/P4ADGA
BDI # 1269401
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring