6312-RS2Z/C4S1VT228
Description
6312-RS2Z/C4S1VT228 ; NON-RETURNABLE MED GRP GTEQ 22
Part # 6312-RS2Z/C4S1VT228
BDI # 1269475
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | FKM Seal | Heat Stabilized Less Than 200 Deg C | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
6312-RS1Z/C4GJN4
Description
6312-RS1Z/C4GJN4 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6312-RS1Z/C4GJN4
BDI # 1261442
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
6314-RS2Z/HC5C4S1VT228
Description
6314-RS2Z/HC5C4S1VT228 BALL BRG ; POR DEEP GROOVE
Part # 6314-RS2Z/HC5C4S1VT228
BDI # 24430627
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove | Synthetic Rubber FKM Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
6312-RS1Z/C4S0GJN6
Description
6312-RS1Z/C4S0GJN6 DEEP GROOVE BALL BRG
Part # 6312-RS1Z/C4S0GJN6
BDI # 1261729
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener | Heat Stabilized Less Than 150 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No