PHS 180-1A45
Description
PHS 180-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1A45
BDI # 1291929
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
32.255
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.527
Pitch Diameter - Millimeter:
819.277
Mounting Method:
Rough Bore
PHS 200-1A45
Description
PHS 200-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1A45
BDI # 1291976
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore