PHS 100-1A49
Description
PHS 100-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A49
BDI # 1288700
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.51
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.22
Pitch Diameter - Millimeter:
495.55
Mounting Method:
Rough Bore
PHS 20B-1A49
Description
PHS 20B-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A49
BDI # 1286638
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.51
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.22
Pitch Diameter - Millimeter:
495.55
Mounting Method:
Rough Bore