PHS 16B-2BH57
Description
PHS 16B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH57
BDI # 1292284
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 16B-1TB57
Description
PHS 16B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB57
BDI # 1286457
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed
PHS 16B-1BH57
Description
PHS 16B-1BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH57
BDI # 1286331
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 20B-1TB57
Description
PHS 20B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB57
BDI # 1286794
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Bushed
PHS 16B-1B57
Description
PHS 16B-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B57
BDI # 1286364
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore