PHS 08B-2TB68
Description
PHS 08B-2TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB68
BDI # 1285344
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
10.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.115
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Bushed
PHS 10B-2TB68
Description
PHS 10B-2TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB68
BDI # 1285775
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Bushed