PHS 08B-2TB68

COMPARE

PHS 08B-2TB68

Description
PHS 08B-2TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2TB68

BDI # 1285344

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 10.826
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.115
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 274.99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-2TB68

COMPARE

PHS 10B-2TB68

Description
PHS 10B-2TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-2TB68

BDI # 1285775

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 13.533
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 13.894
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 343.74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY