Page 1 of 3

Next

Compare
PHS 50-1A59

COMPARE

PHS 50-1A59

Description
PHS 50-1A59 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-1A59

BDI # 1287949

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.102
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1B59

COMPARE

PHS 60-1B59

Description
PHS 60-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B59

BDI # 1288262

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A59

COMPARE

PHS 40-1A59

Description
PHS 40-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A59

BDI # 1287584

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.395

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.628
Pitch Diameter - Millimeter: 238.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1C59

COMPARE

PHS 20B-1C59

Description
PHS 20B-1C59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C59

BDI # 1286732

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.487

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.204
Pitch Diameter - Millimeter: 596.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1B59

COMPARE

PHS 40-1B59

Description
PHS 40-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1B59

BDI # 1287643

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.395

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.628
Pitch Diameter - Millimeter: 238.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY