PHS 20B-1C59

COMPARE

PHS 20B-1C59

Description
PHS 20B-1C59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C59

BDI # 1286732

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.487

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.204
Pitch Diameter - Millimeter: 596.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1A59

COMPARE

PHS 100-1A59

Description
PHS 100-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A59

BDI # 1288710

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.204
Pitch Diameter - Millimeter: 596.544
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1A59

COMPARE

PHS 20B-1A59

Description
PHS 20B-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A59

BDI # 1286649

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.487

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.204
Pitch Diameter - Millimeter: 596.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY