PHS 20B-1C59
Description
PHS 20B-1C59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C59
BDI # 1286732
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.487
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.204
Pitch Diameter - Millimeter:
596.56
Mounting Method:
Rough Bore
PHS 100-1A59
Description
PHS 100-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A59
BDI # 1288710
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.204
Pitch Diameter - Millimeter:
596.544
Mounting Method:
Rough Bore
PHS 20B-1A59
Description
PHS 20B-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A59
BDI # 1286649
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.487
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.204
Pitch Diameter - Millimeter:
596.56
Mounting Method:
Rough Bore