Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Height - Millimeter:
55
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
93
Height - Inch:
2.165
Bore 2 - Inch:
3.661
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row
Cage Material:
Brass
PHP 1SPB150TB
Description
PHP 1SPB150TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPB150TB
BDI # 1282214
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
157
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
1610
Number of Grooves:
1
PHS 60-2BH24
Description
PHS 60-2BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2BH24
BDI # 24760614
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.2
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 20B-1BH14
Description
PHS 20B-1BH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1BH14
BDI # 1286671
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore