Features
Inch - Metric:
Metric
Material:
Polyolefin
Outside Diameter - Inch:
0.394
Outside Diameter - Millimeter:
10
Other Features:
Three Layer | Aluminum Laminated Film Middle Layer | Flame Resistant | Minimum Bending Radius 70 MM | Polyurethane Inner
Typical Use:
Arc Welding
Inside Diameter - Millimeter:
6.5
Color:
Green
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.38 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
8.331
Color:
Green
Product Name:
Tubing
TIUB01G-500U0064
Description
TIUB01G-500U0064 ; TIU POLYURETHANE TUBING
Part # TIUB01G-500U0064
BDI # 18612449
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.39 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.032
Color:
Green
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
UV Resistant | Reinforced | Burst Pressure 950 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
9.525
Color:
Green
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.394
Outside Diameter - Millimeter:
10
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.5
Color:
Green
Product Name:
Tubing