Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
UV Resistant | Reinforced | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
15.875
Color:
Red
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyolefin
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Three Layer | Aluminum Laminated Film Middle Layer | Flame Resistant | Minimum Bending Radius 50 MM | Polyurethane Inner
Typical Use:
Arc Welding
Inside Diameter - Millimeter:
4
Color:
Red
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Other Features:
Minimum Bending Radius 35 MM | Wear Resistant
Inside Diameter - Millimeter:
8
Color:
Red
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Coil Type | Shore A 95 Hardness | Coil Diameter 24 MM | Maximum Operating Length 1917.2 MM
Typical Use:
Pneumatic | Robotic
Inside Diameter - Millimeter:
4
Color:
Red
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
UV Resistant | Reinforced | Burst Pressure 1400 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
6.985
Color:
Red
Product Name:
Tubing