N14

COMPARE

N14

Description
N-14 BEARING LOCKNUT ; 2.751-18" THREAD X 3.63" OD X 0.573" WD

STANDARD LOCKNUT

Part # N14

BDI # 21941474

Features

Thread Size: 2.751-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Outside Diameter - Millimeter: 92.075
Other Features: Low Carbon Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.573
Nominal Thickness - Millimeter: 14.554

Price Inventory : Available to order
Loading Price
QTY