Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
411H25C0
Description
411H25C0 PROFILE RAIL BALL CARRIAGE ; 25MM HIGH PRECISION GR CLEARANCE PRELOAD
Part # 411H25C0
BDI # 857302
Features
Series:
400
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
High Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Narrow Style | Clearance Preload
Overall Length - Inch:
3.138
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906
644-8812-001 X 7FT
Description
644-8812-001 X 7FT LINEAR COVER BAND ; FOR M90 1.732" W X 0.006" THK
Part # 644-8812-001 X 7FT
BDI # 21595652
QSSS 1/4 L 60
Description
QSSS 1/4 L 60 QUICK SHAFT ; 1/4" DIA 60" L SS CLASS L 60 CASE
Part # QSSS 1/4 L 60
BDI # 843184
Features
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
60
10 MM CTL 64
Description
10 MM CTL 64 SHAFT ; 10MM DIA 64MM LENGTH
Part # 10 MM CTL 64
BDI # 21459986