Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
12 MM SS RL
Description
12 MM SS RL SHAFT ; 12MM DIA STAINLESS STEEL 60 CASE
Part # 12 MM SS RL
BDI # 843265
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
QS 1/4 L 60
Description
QS 1/4 L 60 QUICK SHAFT ; 1/4" DIA 60" L CS CLASS L 60 CASE
Part # QS 1/4 L 60
BDI # 842902
Features
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
60
Length Type:
Cut to Length
QS 1 1/2 L 60
Description
QS 1 1/2 L 60 QUICK SHAFT ; 1-1/2" DIA 60" L CS CLASS L 60 CASE
Part # QS 1 1/2 L 60
BDI # 842834
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
60
Length Type:
Cut to Length
QSCP 1 L 36
Description
QSCP 1 L 36 QUICK SHAFT ; 1" DIA 36" L CS CLASS L 60 CASE
Part # QSCP 1 L 36
BDI # 843112
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Chrome Plated
Shaft Length - Inch:
36