8MX56S21-2012
Description
8MX56S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756552
Part # 8MX56S21-2012
BDI # 24302644
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
8MX56S36-2012
Description
8MX56S36-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756553
Part # 8MX56S36-2012
BDI # 24302646
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
8MX56S12-2012
Description
8MX56S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756551
Part # 8MX56S12-2012
BDI # 24302642
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
P568M30-2012
Description
P568M30-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755629
Part # P568M30-2012
BDI # 24303440
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
P568M20-2012
Description
P568M20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755627
Part # P568M20-2012
BDI # 24303436
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed