Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
8MX60S12-2012
Description
8MX60S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756568
Part # 8MX60S12-2012
BDI # 24302650
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162.814
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
8MX60S21-2012
Description
8MX60S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756569
Part # 8MX60S21-2012
BDI # 24302652
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05