8MX80S12-2012
Description
8MX80S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756622
Part # 8MX80S12-2012
BDI # 24302690
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed