8MX60S12-2012
Description
8MX60S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756568
Part # 8MX60S12-2012
BDI # 24302650
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162.814
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
P648M20-2012
Description
P648M20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755670
Part # P648M20-2012
BDI # 24303522
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
8MX50S12-2012
Description
8MX50S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756533
Part # 8MX50S12-2012
BDI # 24302626
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed
8MX50S21-2012
Description
8MX50S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756534
Part # 8MX50S21-2012
BDI # 24302628
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed
8MX50S36-2012
Description
8MX50S36-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756535
Part # 8MX50S36-2012
BDI # 24302630
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed