P3614M85-3020
Description
P3614M85-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755480
Part # P3614M85-3020
BDI # 24303146
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
14MX36S68-3020
Description
14MX36S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756439
Part # 14MX36S68-3020
BDI # 24301918
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
14MX36S90-3020
Description
14MX36S90-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756440
Part # 14MX36S90-3020
BDI # 24301920
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
P3614M115-3020
Description
P3614M115-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755472
Part # P3614M115-3020
BDI # 24303130
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed