14MX67S90-4030
Description
14MX67S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756585
Part # 14MX67S90-4030
BDI # 24302034
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed