P19214M85-4040
Description
P19214M85-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755833
Part # P19214M85-4040
BDI # 24302912
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85