P19214M85-4040
Description
P19214M85-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755833
Part # P19214M85-4040
BDI # 24302912
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85
10-3V-3350-TB
Description
10-3V-3350-TB V-BELT SHEAVE ; QD BUSHED 101759621
Part # 10-3V-3350-TB
BDI # 24304485
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
4040
Number of Grooves:
10
8-3V-3350-TB
Description
8-3V-3350-TB V-BELT SHEAVE ; QD BUSHED 101759315
Part # 8-3V-3350-TB
BDI # 24309801
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
4040
Number of Grooves:
8