14MX53S125-4535
Description
14MX53S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756537
Part # 14MX53S125-4535
BDI # 24301986
Features
Pitch Diameter - Inch:
9.29
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
235.966
Mounting Method:
Bushed