14MX67S125-4535
Description
14MX67S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756581
Part # 14MX67S125-4535
BDI # 24302026
Features
Pitch Diameter - Inch:
11.754
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
298.552
Mounting Method:
Bushed