10-8V-1400-TB
Description
10-8V-1400-TB V-BELT SHEAVE ; QD BUSHED 101759668
Part # 10-8V-1400-TB
BDI # 24304611
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
10
10-5V-1400-TB
Description
10-5V-1400-TB V-BELT SHEAVE ; QD BUSHED 101759645
Part # 10-5V-1400-TB
BDI # 24304545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
10-C-140-TB
Description
10-C-140-TB V-BELT SHEAVE ; QD BUSHED 101759748
Part # 10-C-140-TB
BDI # 24304759
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
8-8V-1400-TB
Description
8-8V-1400-TB V-BELT SHEAVE ; QD BUSHED 101759379
Part # 8-8V-1400-TB
BDI # 24309977
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
8
P8014M115-4545
Description
P8014M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755720
Part # P8014M115-4545
BDI # 24303622
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed