P19214M170-6050
Description
P19214M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755829
Part # P19214M170-6050
BDI # 24302904
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170