14MX200S90-6050
Description
14MX200S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756689
Part # 14MX200S90-6050
BDI # 24301854
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
90