W1448M60-F
Description
W1448M60-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756204
Part # W1448M60-F
BDI # 24304088
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.37
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
60
W14414M42-F
Description
W14414M42-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756198
Part # W14414M42-F
BDI # 24304076
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
42
P1448M85-F
Description
P1448M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755814
Part # P1448M85-F
BDI # 24302874
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
85
P14414M55-F
Description
P14414M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755801
Part # P14414M55-F
BDI # 24302848
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
55
P14414M85-F
Description
P14414M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755803
Part # P14414M85-F
BDI # 24302852
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
85