F14MX200S20-F
Description
F14MX200S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755375
Part # F14MX200S20-F
BDI # 24302726
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20