W7214M90-F
Description
W7214M90-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756164
Part # W7214M90-F
BDI # 24304421
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
W7214M65-F
Description
W7214M65-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756163
Part # W7214M65-F
BDI # 24304419
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
P7214M55-F
Description
P7214M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755702
Part # P7214M55-F
BDI # 24303586
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
P7214M85-F
Description
P7214M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755704
Part # P7214M85-F
BDI # 24303590
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed