5-5V-2120-F
Description
5-5V-2120-F V-BELT SHEAVE ; QD BUSHED 101758550
Part # 5-5V-2120-F
BDI # 24308247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
W14414M42-F
Description
W14414M42-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756198
Part # W14414M42-F
BDI # 24304076
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
42
W16814M20-F
Description
W16814M20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756206
Part # W16814M20-F
BDI # 24304092
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.355
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
20
10-B-200-F
Description
10-B-200-F V-BELT SHEAVE ; QD BUSHED 101759727
Part # 10-B-200-F
BDI # 24304687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5